Residential Meter Stack Module

Item #: 0917614

Cat #: 3MM612R12

UPC: 782114733752

$ 2503.94 EA
Company wide:
0 in stock
Residential Meter Stack Module, Ring Style Meter Socket Covers, 3-phase, 6 Metersockets, 125 Amp Socket Rating, 1200 Amp Bus Rating, Aluminum Bus, Requires Plug-on Type Main Tenant Breaker, ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****

Overview

Residential Meter Stack Module, Ring Style Meter Socket Covers, 3-phase, 6 Metersockets, 125 Amp Socket Rating, 1200 Amp Bus Rating, Aluminum Bus, Requires Plug-on Type Main Tenant Breaker, ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****
Also known as: 782114733752, 3MM612R12, CUT3MM612R12

Specifications

Jaws: 5
Sockets: 6
IP/NEMA Rating: NEMA 3R
Jaws: 5
IP/NEMA Rating: NEMA 3R
Sockets: 6