Probe Start Lamp

Item #: 0917602

Cat #: MPI 360W/C/BU/EM

UPC:

Call for price
Company wide:
0 in stock
Documents & Guides
VEN MPI 360W/C/BU/EM #67293

Overview

VEN MPI 360W/C/BU/EM #67293
Also known as: MPI 360W/C/BU/EM, VENMPI360WCBUEM

Specifications

Lumens: 36000
Color Temperature: 4000 (Cool White)
Color Rendering Index (CRI): 65
Shape: BT37 (Blown Tubular)
Wattage: 360
ANSI Code: M59/165/0
Light Technology: HID
Base: Mogul Extended Screw (EX39)
Lumens: 36000
Color Rendering Index (CRI): 65
Wattage: 360
Light Technology: HID
Color Temperature: 4000 (Cool White)
Shape: BT37 (Blown Tubular)
ANSI Code: M59/165/0
Base: Mogul Extended Screw (EX39)

Customer Reviews

No reviews for this product
(0)