Afc 2805g60-01 12-3 Hcf Lite Bn Oe

Item #: 0917599

Cat #: 2805G60-00

UPC: 077680162724

$ 2.98 FT
Company wide:
0 in stock
Documents & Guides
AFC 2805G60-01 12-3 HCF LITE

Overview

AFC 2805G60-01 12-3 HCF LITE
Also known as: 077680162724, 2805G60-00, 123MCALHCFX1000

Specifications

Conductors: 3
Length: 1000 ft
Gauge: 12 AWG
Material: Copper
Jacket: Aluminum
Volts AC: 600
Stranding: Solid
Conductors: 3
Gauge: 12 AWG
Jacket: Aluminum
Stranding: Solid
Length: 1000 ft
Material: Copper
Volts AC: 600