Baffle Trim. w/ Adjustable Socket 3" White Baffle/White Trim

Item #: 0917447

Cat #: B1301W-WH

UPC: 847801008541

$ 38.30 EA
Company wide:
0 in stock
Documents & Guides
Stepped Baffle Trim, w/ Adjustable Socket, 3 Inch, White Baffle/White Trim

Overview

Stepped Baffle Trim, w/ Adjustable Socket, 3 Inch, White Baffle/White Trim
Also known as: 847801008541, B1301W-WH, ETEB1301WWH

Specifications

Diameter: 3 in
Type: Baffle, Trim
Color: White
Diameter: 3 in
Color: White
Type: Baffle, Trim