WOODHEAD 990-3000 CORD REELW/ 15A PENDANT OUTLET BOX

Item #: 0917437

Cat #: 990-3000

UPC: 786788336240

$ 817.31 EA
Company wide:
0 in stock
Documents & Guides
WOODHEAD 990-3000 CORD REEL W/ 15A PENDANT OUTLET BOX

Overview

WOODHEAD 990-3000 CORD REEL W/ 15A PENDANT OUTLET BOX
Also known as: 786788336240, 990-3000, WOO9903000

Specifications

Type: NO, Cord Reel
Conductors: 3
Type: NO, Cord Reel
Conductors: 3