6 In Gndg Bshg Sscr

Item #: 0917398

Cat #: GIB600LS25AC

UPC: 781381091626

$ 291.27 EA
Company wide:
0 in stock
Documents & Guides
APP GIB-600LS-25AC 6 IN GNDG

Overview

APP GIB-600LS-25AC 6 IN GNDG
Also known as: 781381091626, GIB600LS25AC, APPGIB600LS25AC

Specifications

Material: Malleable Iron
Diameter: 6 in
Insulation: Insulated
Material: Malleable Iron
Insulation: Insulated
Diameter: 6 in