BRZ FUSE CLIP 60A-600V B 1/16BOLT W/ FUS

Item #: 0917322

Cat #: C-23

UPC: 783669017557

Call for price
Company wide:
0 in stock
Documents & Guides
Bronze Fuse Clip, #8 Bolt Size, 60 Amps, 600 V, Fuse Stop

Overview

Bronze Fuse Clip, #8 Bolt Size, 60 Amps, 600 V, Fuse Stop
Also known as: 783669017557, C-23, ILSC23

Features & Benefits

  • Manufactured from special bronze alloy except 100 and 200 amp styles
  • Spring type material ensures positive contact and provides firm and secure mounting
  • All formed corners are designed with a radius to prevent fracturing

Specifications

Standards: California Proposition 65
Standards: California Proposition 65