120V 100A 1P 2W In Kit

Item #: 0917319

Cat #: 1K120-1W

UPC: 078477597330

$ 638.32 EA
Company wide:
0 in stock
100 Amp, 1-Phase, 120V AC, 2-Wire, Series 1000, One Element Meter, Line-to-Line, 100:0.1A Ratio, NEMA 1, Surface Mount Enclosure. Includes: (1) 100A Split-Core Current Transformers

Overview

100 Amp, 1-Phase, 120V AC, 2-Wire, Series 1000, One Element Meter, Line-to-Line, 100:0.1A Ratio, NEMA 1, Surface Mount Enclosure. Includes: (1) 100A Split-Core Current Transformers
Also known as: 078477597330, 1K120-1W, LEV1K1201W

Specifications

Volts AC: 120
Amps: 100
Mounting: Surface
IP/NEMA Rating: NEMA 1
Phase: 1
Volts AC: 120
Mounting: Surface
Phase: 1
Amps: 100
IP/NEMA Rating: NEMA 1