PB Encl, x lrg/panel, 22.5mm

Item #: 0917236

Cat #: E36PBY25M

UPC: 783510130626

$ 885.10 EA
Company wide:
0 in stock
Extra-Large Pushbutton Enclosures, Type 12, 36PB x 22.5mm, Gray, Steel

Overview

Extra-Large Pushbutton Enclosures, Type 12, 36PB x 22.5mm, Gray, Steel

Extra-Large Pushbutton Enclosures with Panels are designed to hold 30.5-mm and 22.5-mm pushbuttons and switches, with 2.50-in. (64-mm) center-to-center of pushbutton holes.

Also known as: 783510130626, E36PBY25M, HOFE36PBY25M

Specifications

Depth: 6 in
Color: Gray
IP/NEMA Rating: IP65, NEMA 12
Height: 18.500 in
Width: 17.500 in
Finish: Powder Coated
Weight: 31.100 lb
Depth: 6 in
IP/NEMA Rating: IP65, NEMA 12
Width: 17.500 in
Weight: 31.100 lb
Color: Gray
Height: 18.500 in
Finish: Powder Coated