1
more

15A Hospital Grade Duplex Receptacle, 5-15R, Red
Item #: 0917137
Cat #: M8200-HR
UPC: 078477456200
$ 32.25 EA
Company wide:
0
in stock
Lev-Lok Duplex Receptacle Outlet, Heavy-Duty Hospital Grade, Smooth Face, 15 Amp, 125 Volt, Modular, NEMA 5-15R, 2-Pole, 3-Wire, Self-Grounding - Red ***Wiring Module Required When Ordering Any LevLok Receptacles (MSTWL-A)***
Overview
Lev-Lok Duplex Receptacle Outlet, Heavy-Duty Hospital Grade, Smooth Face, 15 Amp, 125 Volt, Modular, NEMA 5-15R, 2-Pole, 3-Wire, Self-Grounding - Red ***Wiring Module Required When Ordering Any LevLok Receptacles (MSTWL-A)***
The Lev-Lok® Modular Wiring Device System is engineered for fast and easy installation. These devices employ a simple twist and lock wiring module that ensures a safe, reliable connection while at the same time providing for extremely fast and easy installation. Lev-Lok brand wiring devices address the reliability and performance concerns of specification engineers without sacrificing the contractor's need for fast, easy installation. Available in extra heavy duty hospital and industrial grades, and heavy duty commercial grade platforms.
Also known as: 078477456200, M8200-HR, LEVM8200HR
Specifications
| Color: | Red |
| Amps: | 15 |
| NEMA Configuration: | 5-15R |
| Family / Style: | Lev-Lok |
| Color: | Red |
| NEMA Configuration: | 5-15R |
| Amps: | 15 |
| Family / Style: | Lev-Lok |