Transformer, 1KVA, 220 x 440 - 110/115/120, Control, 1PH

Item #: 0917074

Cat #: TB81217F3

UPC: 047503360118

Company wide:
0 in stock
Documents & Guides
1 KVA, 1-Phase, 220 X 440 Primary Volts - 110/115/120 Secondary Volts AE Series Industrial Control Transformer, Factory Installed, 3-Pole Primary and Secondary Fuse Blocks

Overview

1 KVA, 1-Phase, 220 X 440 Primary Volts - 110/115/120 Secondary Volts AE Series Industrial Control Transformer, Factory Installed, 3-Pole Primary and Secondary Fuse Blocks

Acme TB series industrial control transformers are especially designed to accommodate the momentary current inrush caused when electromagnetic components are energized without sacrificing secondary voltage stability beyond practical limits. Acme TB series transformers are dry type, step down transformers with the secondary control circuit isolated from the primary line circuit to assure maximum safety.

Also known as: 047503360118, TB81217F3, ACMTB81217F3

Specifications

Type: Industrial Control, Transformer
Phase: 1
Volt Amps: 1kVA
Secondary Voltage: 120, 115, 110
Primary Voltage: 220/440
Type: Industrial Control, Transformer
Volt Amps: 1kVA
Primary Voltage: 220/440
Phase: 1
Secondary Voltage: 120, 115, 110