4 USE/RHH/RHW Copper Green

Item #: 0917034

Cat #: OTV4USECSTRGREEN

UPC:

Company wide:
0 in stock
Documents & Guides
4 AWG, USE/RHH/RHW, Stranded Copper, Green, 600V.

Overview

4 AWG, USE/RHH/RHW, Stranded Copper, Green, 600V.
Also known as: OTV4USECSTRGREEN

Specifications

Color: Green
Gauge: 4 AWG
Material: Copper
Length: Cut to Length
Volts AC: 600
Conductors: 1
Jacket: CPE
Color: Green
Material: Copper
Volts AC: 600
Jacket: CPE
Gauge: 4 AWG
Length: Cut to Length
Conductors: 1