Non-Fused Disconnect, 16 Amp, 3-Pole

Item #: 0916940
Cat #: EOT16U3S4-P
UPC:
$ 609.59 EA
Company wide:
2 in stock
Documents & Guides
Non-Fused Disconnect Switch. 16 Amp. 3-Pole AC. NEMA 4X, Stainless Steel Enclosure. Black Pistol Handle. HxWxD: 7.22" x 5.28" x 3.28". Integral Lug Kit Included.

Overview

Non-Fused Disconnect Switch. 16 Amp. 3-Pole AC. NEMA 4X, Stainless Steel Enclosure. Black Pistol Handle. HxWxD: 7.22" x 5.28" x 3.28". Integral Lug Kit Included.
Enclosed Switch Disconnector, 3-p. Max. Horse power rating at three phase 480V 10HP. General purpose current rating 16A. Stainless steel enclosure, NEMA Type 4/4X Watertight, Pistol handle. Interlocked cover. Defeatable interlocking.
Also known as: EOT16U3S4-P, ABBEOT16U3S4P

Specifications

Phase: 3
Poles: 3
Mounting: Surface
Amps: 16
Type: Non-Fused
IP/NEMA Rating: NEMA 4X
Phase: 3
Mounting: Surface
Type: Non-Fused
Poles: 3
Amps: 16
IP/NEMA Rating: NEMA 4X

Customer Reviews

No reviews for this product
(0)