1
more

Weatherproof In-Use Cover, 1 Gang, Multiple Insert Type, 2-3/4" Deep, Aluminum
Item #: 0916935
Cat #: WP3110MXD
UPC: 078275130098
$ 31.28 EA
Company wide:
85
in stock
Documents & Guides
Weatherproof In-Use Cover, 1 Gang, Multiple Inserts Include: Duplex, GFCI, Toggle or Single Receptacle with 1.375, 1.625 or 1.75 Inch Opening, 2-3/4 Inch Deep, Vertical Mount, Aluminum Die Cast, Gray, Padlockable Option Included.
Overview
Weatherproof In-Use Cover, 1 Gang, Multiple Inserts Include: Duplex, GFCI, Toggle or Single Receptacle with 1.375, 1.625 or 1.75 Inch Opening, 2-3/4 Inch Deep, Vertical Mount, Aluminum Die Cast, Gray, Padlockable Option Included.
Die-Cast In-Use Aluminum Weatherproof Covers are extra-duty rated and easy to install. Heavy-duty die-cast aluminum construction ensures long-lasting durability. Covers come with a gasket, mounting screws, base, cover assembly and inserts to meet the needs of a variety of applications.
Also known as: 078275130098, WP3110MXD, IMTWP3110MXD
Specifications
| Mounting: | Vertical |
| Color: | Gray |
| Gangs: | 1 |
| Material: | PVC |
| Depth: | 2 3/4 in |
| Mounting: | Vertical |
| Gangs: | 1 |
| Depth: | 2 3/4 in |
| Color: | Gray |
| Material: | PVC |