1
more

Weatherproof In-Use Cover, 1 Gang, Multiple Insert Type, 4-5/8" Deep, Aluminum
Item #: 0916933
Cat #: WP1250MVXD
UPC: 078275130104
$ 46.62 EA
Company wide:
38
in stock
Documents & Guides
Weatherproof In-Use Cover, 1 Gang, 4-5/8 Inch Deep, Extra Duty, Multiple Inserts Include: Duplex, GFCI, Toggle or Single Receptacle with 1.375, 1.625 or 1.75 Inch Opening, Vertical Mount, Aluminum Die Cast, Gray
Overview
Weatherproof In-Use Cover, 1 Gang, 4-5/8 Inch Deep, Extra Duty, Multiple Inserts Include: Duplex, GFCI, Toggle or Single Receptacle with 1.375, 1.625 or 1.75 Inch Opening, Vertical Mount, Aluminum Die Cast, Gray
Die-Cast In-Use Aluminum Weatherproof Covers are extra-duty rated and easy to install. Heavy-duty die-cast aluminum construction ensures long-lasting durability. Covers come with a gasket, mounting screws, base, cover assembly and inserts to meet the needs of a variety of applications.
Also known as: 078275130104, WP1250MVXD, IMTWP1250MVXD
Specifications
| Mounting: | Vertical |
| Color: | Gray |
| Depth: | 4 5/8 in |
| Gangs: | 1 |
| Material: | PVC |
| Mounting: | Vertical |
| Depth: | 4 5/8 in |
| Material: | PVC |
| Color: | Gray |
| Gangs: | 1 |