
Weatherproof In-Use Cover, 2 Gang, Multiple Insert Type, 3-1/8" Deep, Vertical Mount
Item #: 0916932
Cat #: WP1030MXD
UPC: 078275130142
$ 44.70 EA
Company wide:
215
in stock
Documents & Guides
Weatherproof In-Use Cover, 2 Gang, 3-1/8 Inch Deep, Extra Duty, Multiple Inserts Include: Duplex, GFCI, Toggle or Single Receptacle with 1.375, 1.625 or 1.75 Inch Opening, Vertical Mount, Aluminum
Overview
Weatherproof In-Use Cover, 2 Gang, 3-1/8 Inch Deep, Extra Duty, Multiple Inserts Include: Duplex, GFCI, Toggle or Single Receptacle with 1.375, 1.625 or 1.75 Inch Opening, Vertical Mount, Aluminum
Die-Cast In-Use Aluminum Weatherproof Covers are extra-duty rated and easy to install. Heavy-duty die-cast aluminum construction ensures long-lasting durability. Covers come with a gasket, mounting screws, base, cover assembly and inserts to meet the needs of a variety of applications.
Also known as: 078275130142, WP1030MXD, IMTWP1030MXD, bubble cover, in use , 2G Metallic Bubble
Specifications
| Gangs: | 2 |
| Mounting: | Vertical |
| Color: | Gray |
| Depth: | 3 1/8 in |
| Material: | Aluminum |
| Gangs: | 2 |
| Color: | Gray |
| Material: | Aluminum |
| Mounting: | Vertical |
| Depth: | 3 1/8 in |