LED BOLLARD 42 Inch 2X13W COOL BR

Item #: 0916900

Cat #: BLED2X13

UPC: 019813026916

Company wide:
0 in stock
Documents & Guides
LED BOLLARD 42 Inch 2 X 13W COOL LED BRONZE

Overview

LED BOLLARD 42 Inch 2 X 13W COOL LED BRONZE
Also known as: 019813026916, BLED2X13, RABBLED2X13

Specifications

Wattage: 26
Type: Landscape
Color: Bronze
Light Technology: LED
Wattage: 26
Color: Bronze
Type: Landscape
Light Technology: LED