Zipper Bags, Canvas Tool Pouches

Item #: 0916851
Cat #: 5141
UPC: 092644200113
$ 39.97 EA
Company wide:
74 in stock
Documents & Guides
4-Pack Zipper Bags, Dimensions: 12-1/2" x 7", Material: Canvas, Color: Red, Gray, Black, Brown (1 Each)

Overview

4-Pack Zipper Bags, Dimensions: 12-1/2" x 7", Material: Canvas, Color: Red, Gray, Black, Brown (1 Each)
Keep your tool bag organized with these zipper bags. The 4-pack comes in an assortment of colors for easy identification. Convenient storage for pliers, wrenches, screwdrivers, nut drivers, other tools and spare parts. Durable canvas and heavy-duty brass zipper ensure long life.
Also known as: 092644200113, 5141, KLE5141

Specifications

Width: 7 in
Material: Canvas
Length: 12 1/2 in
Standards: California Proposition 65
Width: 7 in
Length: 12 1/2 in
Material: Canvas
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)