Residential Meter Stack Module, 3PH, 4 Socket 125A, 1200A Bus, Ring Type, 5 Jaw

Item #: 0916787

Cat #: 3MM412R12

UPC: 782114733738

$ 1537.55 EA
Company wide:
0 in stock
Documents & Guides
Residential Meter Stack Module, Group Metering Type, 125 Amp, Aluminum Bus 1200 Amp, No bypass, Indoor/outdoor, Five-jaws, 4 Sockets, Three-phase in, single-phase out, Ring Security, 120/208V

Overview

Residential Meter Stack Module, Group Metering Type, 125 Amp, Aluminum Bus 1200 Amp, No bypass, Indoor/outdoor, Five-jaws, 4 Sockets, Three-phase in, single-phase out, Ring Security, 120/208V

Eaton's Residential Meter Stacks provide users with safe, easy installation and maintenance. The meter stack enclosure is made of galvanized steel, which prevents rust and provides long-term durability. This is perfect for residential metering in apartment complexes, duplexes, triplexes, and the like because the modular element allows for as many sockets as needed to fit the particular application. Additionally, the meter socket base is installed without any fasteners to reduce the chance for hot spots. And these meter stacks have separate covers that provide easy access to tenant breaker wireway sections, which means you can work without disturbing meters or meter covers.

Also known as: 782114733738, 3MM412R12, CUT3MM412R12

Specifications

Sockets: 4
Amps: 125, 1200
Type: Meter Stack, Residential
Jaws: 5
IP/NEMA Rating: NEMA 3R
Sockets: 4
Type: Meter Stack, Residential
IP/NEMA Rating: NEMA 3R
Amps: 125, 1200
Jaws: 5