B-595 Label Maker Cartridge, Black on Orange

Item #: 0916772

Cat #: MC-1000-595-OR-BK

UPC: 754473146528

Call for price
Company wide:
0 in stock
Documents & Guides
Lable Maker Cartridge, 1"X25' Indoor/Outdoor Vinyl, Color: Black Lettering on Orange, For Use With BMP51/BMP53

Overview

Lable Maker Cartridge, 1"X25' Indoor/Outdoor Vinyl, Color: Black Lettering on Orange, For Use With BMP51/BMP53
Also known as: 754473146528, MC-1000-595-OR-BK, BRAMC1000595ORBK

Specifications

Length: 25 ft
Width: 1 in
Material: Vinyl
Color: Orange
Length: 25 ft
Material: Vinyl
Width: 1 in
Color: Orange