This product has been discontinued.

Company wide:
0
in stock
Discontinued
Documents & Guides
Aluminum surface style cover assembly with a insert area to allow for a carpet, tile or wood insert. Cover is for use on Evolution Series 6-, 8-, and 10-gang floor boxes. Cover finished bronze (BZ)
Overview
Aluminum surface style cover assembly with a insert area to allow for a carpet, tile or wood insert. Cover is for use on Evolution Series 6-, 8-, and 10-gang floor boxes. Cover finished bronze (BZ)
Also known as: 786564077466, EFB610CTCBZ, WMDEFB610CTCBZ
Specifications
| Height: | 16 3/8 in |
| Width: | 12 1/2 in |
| Color: | Bronze |
| Material: | Aluminum |
| Height: | 16 3/8 in |
| Color: | Bronze |
| Width: | 12 1/2 in |
| Material: | Aluminum |