EconoTrough NEMA Type 3R, 8.00x8.00x24.00, Galvanized, Steel

Item #: 0916611

Cat #: F8824RTGV

UPC: 783510138226

$ 257.35 EA
Company wide:
0 in stock
EconoTrough protects wire and cable junctions and terminations exposed to wet conditions. This EconoTrough NEMA Type 3R, F8824RTGV item measures 8.00x8.00x24.00 inches with a material of Steel finish Galvanized.

Overview

EconoTrough protects wire and cable junctions and terminations exposed to wet conditions. This EconoTrough NEMA Type 3R, F8824RTGV item measures 8.00x8.00x24.00 inches with a material of Steel finish Galvanized.

EconoTrough Galvanized Wiring Trough is used for protecting wire and cable distribution, junctions and terminations in outdoor applications that may be exposed to wet conditions. A Padlock Hasp Kit can be installed for increased security.

Also known as: 783510138226, F8824RTGV, HOFF8824RTGV

Features & Benefits

  • Removable cover
  • Drip-shield top covers sides, front and back
  • Padlock Hasp Kit available
  • No gasketing or knockouts
  • Provision for utility seal
  • Embossed mounting holes on back of enclosure

Specifications

Width: 8 in
Length: 24 in
Material: Steel
Height: 8 in
IP/NEMA Rating: NEMA 3R
Width: 8 in
Material: Steel
IP/NEMA Rating: NEMA 3R
Length: 24 in
Height: 8 in