28 Watt T8 Long Life Fluorescent

Item #: 0916593

Cat #: F32T8/ADV850/XLL/ALTO 28W 30/1

UPC: 046677281281

Company wide:
0 in stock
Documents & Guides
Fluorescent, Extra Long Life, Energy Advantage Lamp, 28W, Bulb: T8 (Tubular), Base: Medium Bi-Pin (G13), Lumens: 2625, CRI: 85, Color Temp: 5000K. Length: 48 in. Rated Avg. Life: 40,000 to 52,000 hr. *Philips Part #281287 *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***

Overview

Fluorescent, Extra Long Life, Energy Advantage Lamp, 28W, Bulb: T8 (Tubular), Base: Medium Bi-Pin (G13), Lumens: 2625, CRI: 85, Color Temp: 5000K. Length: 48 in. Rated Avg. Life: 40,000 to 52,000 hr. *Philips Part #281287 *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***

Philips Energy Advantage T8 Extra Long Life lamps are an industry first. These lamps offer high energy savings and have extra long life.

Also known as: 046677281281, F32T8/ADV850/XLL/ALTO 28W 30/1, PHIF32T8ADV850XL28

Specifications

Lumens: 2625
Color Temperature: 5000 (Bright White)
Color Rendering Index (CRI): 85
Wattage: 28
Length: 4 ft, 48 in
Light Technology: Fluorescent
Base: Medium Bi-Pin (G13)
Lumens: 2625
Color Rendering Index (CRI): 85
Length: 4 ft, 48 in
Base: Medium Bi-Pin (G13)
Color Temperature: 5000 (Bright White)
Wattage: 28
Light Technology: Fluorescent