40 Watt T12 Rapid Start Fluorescent Bulb

Item #: 0916566

Cat #: F40T12/CWSupreme/PLUS/ALTO

UPC: 046677423124

$ 9.67 EA
Company wide:
0 in stock
Documents & Guides
Fluorescent, Rapid Start Lamp, 40W, Bulb: T12 (Tubular), Base: Medium Bi-Pin (G13), Lumens: 2550, CRI: 89, Color Temp: 4100K. Rated Average Life: 24,000 Hrs. Length: 48 in. *Philips Part # 42312-9* *** Not for Sale in California, Colorado, District of Columbia, Hawaii, Massachusetts, Nevada, New Jersey, Oregon, Rhode Island, Vermont & Washington due to State Regulations ***

Overview

Fluorescent, Rapid Start Lamp, 40W, Bulb: T12 (Tubular), Base: Medium Bi-Pin (G13), Lumens: 2550, CRI: 89, Color Temp: 4100K. Rated Average Life: 24,000 Hrs. Length: 48 in. *Philips Part # 42312-9* *** Not for Sale in California, Colorado, District of Columbia, Hawaii, Massachusetts, Nevada, New Jersey, Oregon, Rhode Island, Vermont & Washington due to State Regulations ***

Philips T12 High CRI Lamps are energy-efficient lighting solutions and provide excellent color consistency over the life of the lamp.

Also known as: 046677423124, F40T12/CWSupreme/PLUS/ALTO, PHIF40T12CWSUPPLAL

Specifications

Color Temperature: 4100 (Cool White)
Wattage: 40
Length: 4 ft, 48 in
Lumens: 2550
Color Rendering Index (CRI): 89
Light Technology: Fluorescent
Base: Medium Bi-Pin (G13)
Color Temperature: 4100 (Cool White)
Length: 4 ft, 48 in
Color Rendering Index (CRI): 89
Base: Medium Bi-Pin (G13)
Wattage: 40
Lumens: 2550
Light Technology: Fluorescent