Sp1 Type 1 Spd, 208y

Item #: 0916544

Cat #: SP1-208Y

UPC: 786685448336

$ 231.87 EA
Company wide:
6 in stock
Surge Protection Device, 2-Mode, Type 1 & 2, 3-Phase WYE, 120/208V AC, Max Surge Current Per Phase: 50 kA, NEMA 4, Panel Mount.

Overview

Surge Protection Device, 2-Mode, Type 1 & 2, 3-Phase WYE, 120/208V AC, Max Surge Current Per Phase: 50 kA, NEMA 4, Panel Mount.

Eaton‘sT SP1 is a ULT 1449 3rd Edition-listed surge protective device that provides reliable, cost-effective surge protection. This Type 1 SPD is capable of being installed on either the line or load side of the service entrance disconnect and can be used as a replacement for devices formerly known as secondary surge arrestors or lightning arrestors, which could not be manufactured after UL 1449 3rd Edition went into effect on September 29, 2009. The unit is available in many common voltages and configurations. Multiple mounting options coupled with a compact footprint enables installation of the SP1 in a wide range of applications, including panelboards, loadcenters, pump panels, control cabinets, and other electrical assemblies and applications.

Also known as: 786685448336, SP1-208Y, CUTSP1208Y

Specifications

Phase: 3
Mounting: Panel
Volts AC: 120, 208
IP/NEMA Rating: NEMA 4
Interrupt Rating AC: 50 kA
Phase: 3
Volts AC: 120, 208
Interrupt Rating AC: 50 kA
Mounting: Panel
IP/NEMA Rating: NEMA 4