Surface Mount Box, 12 Port, Off White

Item #: 0916420

Cat #: 16TFFNCSTRBLUWRED

UPC:

Company wide:
0 in stock
Documents & Guides
16TFFNCSTR BLU W/ RED 500'

Overview

16TFFNCSTR BLU W/ RED 500'
Also known as: 16TFFNCSTRBLUWRED

Specifications

Length: 500 ft
Material: Copper
Volts AC: 600
Conductors: 1
Gauge: 16 AWG
Color: Blue/Red
Jacket: Nylon
Stranding: Stranded
Length: 500 ft
Volts AC: 600
Gauge: 16 AWG
Jacket: Nylon
Material: Copper
Conductors: 1
Color: Blue/Red
Stranding: Stranded