16 AWG TFFN, Black w/ Yellow, 500'

Item #: 0916401

Cat #: 16TFFNSTRBLAYELX50

UPC:

Company wide:
0 in stock
Documents & Guides
16 AWG, TFFN, Stranded Copper, 600V, Fixture Wire, Black w/ Yellow, 500 ft. Spool.

Overview

16 AWG, TFFN, Stranded Copper, 600V, Fixture Wire, Black w/ Yellow, 500 ft. Spool.
Also known as: 16TFFNSTRBLAYELX50

Specifications

Length: 500 ft
Color: Black/Yellow
Material: Copper
Volts AC: 600
Conductors: 1
Gauge: 16 AWG
Jacket: Nylon
Stranding: Stranded
Length: 500 ft
Material: Copper
Conductors: 1
Jacket: Nylon
Color: Black/Yellow
Volts AC: 600
Gauge: 16 AWG
Stranding: Stranded