1/2" Nut Driver

Item #: 0916326

Cat #: 49-66-4537

UPC: 045242266623

$ 6.47 EA
Company wide:
8 in stock
Documents & Guides
Magnetic Nut Driver, Diameter: 1/2", Length: 2-9/16".

Overview

Magnetic Nut Driver, Diameter: 1/2", Length: 2-9/16".

Milwaukee® SHOCKWAVE™ Impact Duty™ magnetic nut drivers are engineered for extreme durability and up to 10x life. Made from proprietary steel and heat treated to control hardness, the SHOCKWAVE™ Impact Duty™ magnetic nut drivers feature a powerful magnet allowing for a secure grip and unyielding bit engagement. The bits feature color-coded rings for quick and easy size identification and a chamfered edge to allow for fastening in tight spaces. Broadly targeting cordless users, the SHOCKWAVE™ Impact Duty™ accessory line is not only ideal for heavy duty impact applications, but delivers a full system solution for all the user's drilling and fastening needs.

Also known as: 045242266623, 49-66-4537, MIL49664537

Features & Benefits

  • Proprietary steel and heat treat process for maximum strength and durability
  • Strong magnetic tip for secure grip
  • Color-coded band for easy size identification
  • Chamfered edge for fastening in tight spaces

Specifications

Diameter: 1/2 in
Length: 2 9/16 in
Diameter: 1/2 in
Length: 2 9/16 in