C-H 9-3186-6 24V AC COIL

Item #: 0916306

Cat #: 9-3186-6

UPC: 782116326419

$ 217.20 EA
Company wide:
0 in stock
Documents & Guides
C-H 9-3186-6 24V AC COIL

Overview

C-H 9-3186-6 24V AC COIL
Also known as: 782116326419, 9-3186-6, CUT931866

Specifications

Type: Coil
Size: 50 mm
Type: Coil
Size: 50 mm