16 to 14 AWG Ring Tongue Terminal

Item #: 0916305

Cat #: RBS14-10X

UPC: 786210703343

$ 4.26 EA
Company wide:
0 in stock
Documents & Guides
Ring Tongue Terminal, Heat Shrink Insulated, Wire Range: 16 - 14 AWG, 600V, Stud Size: 1/4", Color: Blue. Package of 100.

Overview

Ring Tongue Terminal, Heat Shrink Insulated, Wire Range: 16 - 14 AWG, 600V, Stud Size: 1/4", Color: Blue. Package of 100.
Also known as: 786210703343, RBS14-10X, THBRBS1410X

Specifications

Material: Polyolefin
Color: Blue
Allowable Gauge Range: 16 - 14
Material: Polyolefin
Allowable Gauge Range: 16 - 14
Color: Blue