1/0 AWG TelcoFlex L4 X 1000 FT

Item #: 0916285

Cat #: 1ATELCOFLEXX1000

UPC:

Company wide:
0 in stock
Documents & Guides
1/0 AWG, TelcoFlex IV, Tin coated copper conductor, Stranded, RHH/ST1 & VW-1 Jacket, Gray, Rated up to 90°C Dry & 60°C Wet, 600V, FT4, 1000 ft. Reel.

Overview

1/0 AWG, TelcoFlex IV, Tin coated copper conductor, Stranded, RHH/ST1 & VW-1 Jacket, Gray, Rated up to 90°C Dry & 60°C Wet, 600V, FT4, 1000 ft. Reel.
Also known as: 1ATELCOFLEXX1000

Specifications

Length: 1000 ft
Material: Copper
Color: Gray
Gauge: 1/0 AWG
Volts AC: 600
Conductors: 1
Length: 1000 ft
Color: Gray
Volts AC: 600
Material: Copper
Gauge: 1/0 AWG
Conductors: 1