
21" Enclosure, 21" H x 14.38" W x 3.63" D, White, No Cover
Item #: 0916243
Cat #: 47605-21E
UPC: 078477543658
$ 67.45 EA
Company wide:
0
in stock
21" Enclosure only Series 280, Dimensions: 21" H x 14.38" W x 3.63" D, Color: White, Compatible With: Leviton Structured Media Center. Box only, no cover. Priced per enclosure
Overview
21" Enclosure only Series 280, Dimensions: 21" H x 14.38" W x 3.63" D, Color: White, Compatible With: Leviton Structured Media Center. Box only, no cover. Priced per enclosure
21-Inch Structured Media Enclosure, Black
Also known as: 078477543658, 47605-21E, LEV4760521E
Specifications
| Color: | White |
| Material: | Steel |
| Color: | White |
| Material: | Steel |