
VJ Flat Opaque Cover Type 4X, 19.32x17.32x9.6, Lt Gray, FRP, HW
Item #: 0916234
Cat #: VJ1816HW
UPC: 635394013727
$ 397.27 EA
Company wide:
0
in stock
Documents & Guides
VJ enclosures feature an overlapping cover design that ensures a secure and reliable seal. This VJ Flat Opaque Cover Type 4X, VJ1816HW item measures 19.32x17.32x9.58 inch, material Fiberglass, color Lt Gray, HW.
Overview
VJ enclosures feature an overlapping cover design that ensures a secure and reliable seal. This VJ Flat Opaque Cover Type 4X, VJ1816HW item measures 19.32x17.32x9.58 inch, material Fiberglass, color Lt Gray, HW.
RVJ enclosures are designed for use as electrical junction boxes in highly corrosive environments and provide protection for equipment and operators from indirect electrical contact.
Also known as: 635394013727, VJ1816HW, HOFVJ1816HW
Features & Benefits
- Available sized from 6x6 (152x152mm) to 30x30 (762x762mm).
- All VJ enclosures were designed to meet the Joint Industrial Council (JIC) standards in the United States.
- Enclosures are maintenance free and corrosion resistant.
- Made from hot compression molded halogen free, self extinguishing fiberglass reinforced polyester (FRP).
- Polyurethane foam-in-place gasket.
- Molded mounting flanges and cover corner ribs increase enclosure strength.
- Enclosures can be modified to customer specifications.
Specifications
| Color: | Light Gray |
| Material: | Fiberglass |
| Standards: | California Proposition 65 |
| IP/NEMA Rating: | NEMA 4X |
| Color: | Light Gray |
| Standards: | California Proposition 65 |
| Material: | Fiberglass |
| IP/NEMA Rating: | NEMA 4X |