8' 18/3 SVT WhiteCordset w Socket

Item #: 0916215

Cat #: 90-1563

UPC: 045923915635

Company wide:
0 in stock
Documents & Guides
Keyless Porcelain Socket With Hickey, Strain Relief And Fiber Sleeving; 8 Foot 18/3 SVT White 105C Leads; Unglazed; 660W; 250V

Overview

Keyless Porcelain Socket With Hickey, Strain Relief And Fiber Sleeving; 8 Foot 18/3 SVT White 105C Leads; Unglazed; 660W; 250V
Also known as: 045923915635, 90-1563, SAT901563

Specifications

Wattage: 660
Volts AC: 250
Material: Porcelain
Wattage: 660
Material: Porcelain
Volts AC: 250