RadioRA 2 Plug-in Module

Item #: 0916175

Cat #: RR-15APS-1-SW

UPC: 027557975674

Company wide:
0 in stock
Documents & Guides
RadioRA 2 Plug-in Module, 1/2 HP or 15 Amp, General Purpose Plug-In Appliance Module, 1 Receptacle, Color: Snow

Overview

RadioRA 2 Plug-in Module, 1/2 HP or 15 Amp, General Purpose Plug-In Appliance Module, 1 Receptacle, Color: Snow

RF plug-in module for general purpose switching load in snow

Also known as: 027557975674, RR-15APS-1-SW, LUTRR15APS1SW

Specifications

Color: Snow
Poles: 1
Amps: 15
Mounting: Plug
Type: Plug-In Module
Family / Style: RadioRA 2
Color: Snow
Amps: 15
Type: Plug-In Module
Poles: 1
Mounting: Plug
Family / Style: RadioRA 2