Incandescent Lamp, PAR64, 500W, 120V, WFL *** Discontinued ***

Item #: 0916157
Cat #: 500PAR64WFL120V
UPC:
Call for price
Company wide:
0 in stock
Documents & Guides
Incandescent Lamp, 500 Watt, 120 Volt, PAR64 (Sealed Beam), Base: External Mogul End Prong (GX16D), Lumens: 6500, CRI: 100, Color Temperature: 2850K, Beam Angle: Medium Flood, Standard Case Qty: 6 Sylvania Part # 14932 *** Discontinued ***

Overview

Incandescent Lamp, 500 Watt, 120 Volt, PAR64 (Sealed Beam), Base: External Mogul End Prong (GX16D), Lumens: 6500, CRI: 100, Color Temperature: 2850K, Beam Angle: Medium Flood, Standard Case Qty: 6 Sylvania Part # 14932 *** Discontinued ***
Also known as: 500PAR64WFL120V, SYL500PAR64WFL120V

Specifications

Lumens: 6500
Shape: PAR64 (Sealed Beam)
Wattage: 500
Base: Mogul Screw End Prong (GX16d)
Volts AC: 120
Color Temperature: 2850 (Warm White)
Color Rendering Index (CRI): 100
Light Technology: Incandescent
Lumens: 6500
Wattage: 500
Volts AC: 120
Color Rendering Index (CRI): 100
Shape: PAR64 (Sealed Beam)
Base: Mogul Screw End Prong (GX16d)
Color Temperature: 2850 (Warm White)
Light Technology: Incandescent

Customer Reviews

No reviews for this product
(0)