6 Amp Class RK1 Fast-Acting Fuse, 250V, LIMITRON

Item #: 0916150

Cat #: KTN-R-6

UPC: 051712407021

$ 60.67 EA
Company wide:
0 in stock
Documents & Guides
6 Amp Class RK1 Fast-Acting Fuse, 250V, LIMITRON

Overview

6 Amp Class RK1 Fast-Acting Fuse, 250V, LIMITRON
Also known as: 051712407021, KTN-R-6, BUSKTNR6

Specifications

Amps: 6
Speed: Fast Acting
Class: RK1
Volts AC: 250
Mounting: Cartridge
Family / Style: KTN
Interrupt Rating AC: 200 kA
Amps: 6
Class: RK1
Mounting: Cartridge
Interrupt Rating AC: 200 kA
Speed: Fast Acting
Volts AC: 250
Family / Style: KTN