Breaker, 30A, 1P, 120/240V, 10 kAIC CB, Shunt Trip

Item #: 0916122

Cat #: BR130ST

UPC: 786676000185

$ 177.89 EA
Company wide:
0 in stock
30 Amp, 1-Pole, BR Plug-On Circuit Breaker with Shunt Trip, 10 kAIC, Wire Size #14-4, 120/240 VAC.

Overview

30 Amp, 1-Pole, BR Plug-On Circuit Breaker with Shunt Trip, 10 kAIC, Wire Size #14-4, 120/240 VAC.
Also known as: 786676000185, BR130ST, CUTBR130ST

Specifications

Volts AC: 120, 240
Poles: 1
Amps: 30
Family / Style: BR
Interrupt Rating AC: 10 kA
Volts AC: 120, 240
Amps: 30
Interrupt Rating AC: 10 kA
Poles: 1
Family / Style: BR