Fuse Holder CLS T Block

Item #: 0916059

Cat #: LFT600602C

UPC: 079458182101

$ 124.00 EA
Company wide:
0 in stock
Documents & Guides
60A, 600V, 2 Pole Fuse Holder CLS T Block

Overview

60A, 600V, 2 Pole Fuse Holder CLS T Block

Littelfuse fuseblock covers protect personnel from accidentally coming into contact with energized parts. Covers are for use with various UL class fuseblocks. Please, review the ordering information for available covers.

Also known as: 079458182101, LFT600602C, LFULFT600602C

Specifications

Type: Fuse Block
Standards: California Proposition 65
Type: Fuse Block
Standards: California Proposition 65