Fuse Holder for CUBEFuse Fuses, 30 Amp, 600VAC, 300VDC

Item #: 0916027

Cat #: TCFH30N

UPC: 051712223485

$ 33.56 EA
Company wide:
25 in stock
Documents & Guides
Fuse Holder for CUBEFuse Fuses, 30 Amp, 600 Volt AC, 300 Volt DC

Overview

Fuse Holder for CUBEFuse Fuses, 30 Amp, 600 Volt AC, 300 Volt DC

The Bussmann series CUBEFuse™ holder is a finger safe modular system of 1-pole 30, 60 and 100 A holders. All holders are capable of being dovetailed together to create the desired number of poles for the application, including mixed amp ratings. The CUBEFuse™ holder is available in two versions: the 600 VAC UL® listed holders that utilize either the time delay (TCF) or fast acting (FCF) CUBEFuse™ and the 690 V UL Recognized version that utilizes the fast acting wind CUBEFuse™ (WCF).

Also known as: 051712223485, TCFH30N, BUSTCFH30N

Specifications

Mounting: DIN Rail
Poles: 1
Amps: 30
Material: Thermoplastic
Volts AC: 600
Volts DC: 300
Class: CUBE
Interrupt Rating AC: 300 kA
Interrupt Rating DC: 300 kA
Mounting: DIN Rail
Amps: 30
Volts AC: 600
Class: CUBE
Interrupt Rating DC: 300 kA
Poles: 1
Material: Thermoplastic
Volts DC: 300
Interrupt Rating AC: 300 kA