Keys For A-l12b, A-l12ar (2)

Item #: 0916017

Cat #: ZZL12B

UPC: 783510344610

$ 53.49 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
Keys For Al12b, Al12ar (2), Bulletin A80 (accessories - Misc.), Size/dims: , Material/finish:

Overview

Keys For Al12b, Al12ar (2), Bulletin A80 (accessories - Misc.), Size/dims: , Material/finish:
Also known as: 783510344610, ZZL12B, HOFZZL12B

Specifications

Width: 5 in
Height: 0.250 in
Width: 5 in
Height: 0.250 in