Compression Lug, Copper, 1 Hole 5/16", Standard Barrel, 2 AWG

Item #: 0915918

Cat #: YA2CLBOX

UPC: 781810551509

Call for price
Company wide:
0 in stock
Documents & Guides
Compression Lug, Straight, 1-Hole Mount, Standard Barrel, Copper, Tin Plated, For Code Copper Conductors, 2 AWG, 5/16 Inch Bolt Hole, Coded Brown, Inspection Window, Voltage Rating: 600 -35000,Temperature Rating: 90 Deg C

Overview

Compression Lug, Straight, 1-Hole Mount, Standard Barrel, Copper, Tin Plated, For Code Copper Conductors, 2 AWG, 5/16 Inch Bolt Hole, Coded Brown, Inspection Window, Voltage Rating: 600 -35000,Temperature Rating: 90 Deg C

Inspection window allows for visual verification that the wire has been fully inserted prior to crimping the lug; not recommended in highly corrosive environments as the wire in the barrel is exposed to corrosive elements when installed. Barrel is designed with an internal chamfer at the wire entry to ensure smooth insertion of the wire, preventing possible damaging of the strands. Short/Standard length barrel is recommended for installations with limited space requirements.

Also known as: 781810551509, YA2CLBOX, BURYA2CLBOX

Specifications

Color: Brown
Material: Copper
Mounting: 1-Hole
Volts AC: 600
Standards: California Proposition 65
Stud Size: 5/16 in
Allowable Gauge Range: 2
Color: Brown
Mounting: 1-Hole
Standards: California Proposition 65
Allowable Gauge Range: 2
Material: Copper
Volts AC: 600
Stud Size: 5/16 in