4x4 Vertical Elbow 90deg Down w/Cover

Item #: 0915916

Cat #: S4VEL-9DC

UPC: 078477266175

$ 87.87 EA
Company wide:
0 in stock
Documents & Guides
4x4 Vertical Elbow 90 Degree Down With Cover, Color: Yellow

Overview

4x4 Vertical Elbow 90 Degree Down With Cover, Color: Yellow

4x4 Vertical Elbow 90deg Down w/Cover

Also known as: 078477266175, S4VEL-9DC, LEVS4VEL9DC

Specifications

Length: 4 in
Angle: 90°
Color: Yellow
Length: 4 in
Color: Yellow
Angle: 90°