MILW 9560 HOIST 1/2 TON ELE 1

Item #: 0915887

Cat #: 9560

UPC: 045242069002

$ 3469.20 EA
Company wide:
0 in stock
Built-in, Multiple-disc, Magnetic Brake Provides Positive Load Holding And Spotting, Adjustable Upper And Lower Limit Switches For Maximum Flexibility In Regulating Load Travel, Capacity: 1/2t, Lifting Speed: 16ft/min, Lift Height: 10ft, Maximum Power: 0.

Overview

Built-in, Multiple-disc, Magnetic Brake Provides Positive Load Holding And Spotting, Adjustable Upper And Lower Limit Switches For Maximum Flexibility In Regulating Load Travel, Capacity: 1/2t, Lifting Speed: 16ft/min, Lift Height: 10ft, Maximum Power: 0.

All Milwaukee professional electric chain hoists offer an array of load lift and height options. With 1/2 to 2 ton capacities and 10 ft. to 20 ft. lifting heights, you can order a Milwaukee Electric chain hoist to meet your roughest needs. All offer a multi-disc magnetic brake for positive load holding and spotting. Adjustable upper and lower limit switches, overload limiting clutch and latch-type ridged top hook. You can get single or three-phase voltage motors to meet your operation power requirements. The 24 Volt pushbutton station fits easily in your hand to allow thumb, trigger or two-handed operation.

Also known as: 045242069002, 9560, MIL9560

Features & Benefits

  • Single-phase, 115/230 voltage (AC), 9.8 A at low voltage
  • 1/2 ton rated load, 10 ft. lift height, 16 ft./min. lifting speed
  • Built-in, multiple-disc, magnetic brake provides positive load holding and spotting
  • Adjustable upper and lower limit switches for maximum flexibility in regulating load travel

Specifications

No Specifications Available