Cable Tie Deltec .5" 50ft. Reel

Item #: 0915844

Cat #: TYD-50R

UPC: 786210713403

$ 103.90 EA
Company wide:
0 in stock
Documents & Guides
Cable Tie Deltec .5" 50ft. Reel Of Strap

Overview

Cable Tie Deltec .5" 50ft. Reel Of Strap
  • Perfect for coaxial, fiber optic and all other communication and electrical conducting cables.
  • Strap and body are weatherable acetal, offering superior resistance to sunlight, moisture and salt environments.
  • Locking device is marine-grade corrosion-resistant copper alloy.
  • Application Tools: WT3D
Also known as: 786210713403, TYD-50R, THBTYD50R

Specifications

Color: Black
Color: Black