This product has been discontinued.

200A 600V Class T 3 Pole Fuseblock
Item #: 0915808
Cat #: 1B0089
UPC: 051712791489
Company wide:
0
in stock
Discontinued
Documents & Guides
200A 600V Class T 3 Pole Fuseblock, with Box Lugs
Overview
200A 600V Class T 3 Pole Fuseblock, with Box Lugs
Also known as: 051712791489, 1B0089, BUS1B0089
Specifications
| Amps: | 200 |
| Poles: | 3 |
| Class: | T |
| Mounting: | Surface |
| Volts AC: | 600 |
| Material: | Glass-Filled Polyester |
| Allowable Gauge Range: | 6 - 250 |
| Interrupt Rating AC: | 200 kA |
| Family / Style: | 1B0 |
| Amps Range: | 101 - 200 |
| Amps: | 200 |
| Class: | T |
| Volts AC: | 600 |
| Allowable Gauge Range: | 6 - 250 |
| Family / Style: | 1B0 |
| Poles: | 3 |
| Mounting: | Surface |
| Material: | Glass-Filled Polyester |
| Interrupt Rating AC: | 200 kA |
| Amps Range: | 101 - 200 |