
Fuse Block, Class T, Modular, 600V AC/DC, 61-100A, 3P, Box Lug, Glass Polyester
Item #: 0915804
Cat #: T60100-3C
UPC: 051712147163
$ 404.40 EA
Company wide:
13
in stock
Documents & Guides
Fuse Block, Class T, Modular, 600 Volt AC/DC, 61-100 Amp, 3-Pole, Box Lug, 200 kAIC, Glass Polyester, 2/0 AWG Cu/Al
Overview
Fuse Block, Class T, Modular, 600 Volt AC/DC, 61-100 Amp, 3-Pole, Box Lug, 200 kAIC, Glass Polyester, 2/0 AWG Cu/Al
Eaton’s Bussmann® series Class T fuse blocks provide a patented design simplifies your panel layout and uses less panel space.
Also known as: 051712147163, T60100-3C, BUST601003C
Specifications
| Poles: | 3 |
| Class: | T |
| Amps: | 100 |
| Mounting: | Surface |
| Volts AC: | 600 |
| Material: | Glass-Filled Polyester |
| Allowable Gauge Range: | 14 - 2/0 |
| Interrupt Rating AC: | 200 kA |
| Amps Range: | 61 - 100 |
| Poles: | 3 |
| Amps: | 100 |
| Volts AC: | 600 |
| Allowable Gauge Range: | 14 - 2/0 |
| Amps Range: | 61 - 100 |
| Class: | T |
| Mounting: | Surface |
| Material: | Glass-Filled Polyester |
| Interrupt Rating AC: | 200 kA |