12IN ENCLOSURE W/SCREW ON COVER

Item #: 0915800

Cat #: EN1200

UPC: 804428050650

$ 67.14 EA
Company wide:
0 in stock
Documents & Guides
This 12-inch enclosure is the perfect solution for a basic or entry-level structured wiring system. It features large top openings that make pulling wire easier than ever before. The enclosure also boasts multiple knockouts, side lances, and side tabs for

Overview

This 12-inch enclosure is the perfect solution for a basic or entry-level structured wiring system. It features large top openings that make pulling wire easier than ever before. The enclosure also boasts multiple knockouts, side lances, and side tabs for
Also known as: 804428050650, EN1200, ONQEN1200

Specifications

Type: Screw Cover
Mounting: Surface
Size: 12 in
Color: White
Height: 12.130 in
Width: 14.300 in
Depth: 3.700 in
Type: Screw Cover
Size: 12 in
Height: 12.130 in
Depth: 3.700 in
Mounting: Surface
Color: White
Width: 14.300 in