Breaker, 45A, 2P, 277/480 VAC, 125/250 VDC, GHB, 14 kAIC

Item #: 0915774

Cat #: GHB2045

UPC: 786679911457

$ 279.34 EA
Company wide:
11 in stock
45 Amp, 2-Pole Series C NEMA G-Frame Molded Case Circuit Breaker, Type GHB, Bolt-On, 14 kAIC, 277/480 VAC, 125/250 VDC, Fixed Thermal-Magnetic Trip.

Overview

45 Amp, 2-Pole Series C NEMA G-Frame Molded Case Circuit Breaker, Type GHB, Bolt-On, 14 kAIC, 277/480 VAC, 125/250 VDC, Fixed Thermal-Magnetic Trip.
Also known as: 786679911457, GHB2045, CUTGHB2045

Specifications

Volts DC: 250
Volts AC: 480, 277
Poles: 2
Amps: 45
Mounting: Bolt On
Interrupt Rating AC: 14 kA
Volts DC: 250
Poles: 2
Mounting: Bolt On
Volts AC: 480, 277
Amps: 45
Interrupt Rating AC: 14 kA