40W CFL Lamp, 35K

Item #: 0915771

Cat #: S8667

UPC: 045923086670

Call for price
Company wide:
0 in stock
40 Watt; pin-Based Compact Fluorescent; 3500K; 82 CRI; 2G11 Base *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***

Overview

40 Watt; pin-Based Compact Fluorescent; 3500K; 82 CRI; 2G11 Base *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***
Also known as: 045923086670, S8667, SATS8667

Specifications

Color Rendering Index (CRI): 82
Lumens: 3500
Wattage: 40
Color Temperature: 3500 (Neutral White)
Light Technology: CFL
Dimmable: No
Base: 4-Pin (2G11)
Color Rendering Index (CRI): 82
Wattage: 40
Light Technology: CFL
Base: 4-Pin (2G11)
Lumens: 3500
Color Temperature: 3500 (Neutral White)
Dimmable: No